This product requires certification to purchase.

4-1/2 x 18 in. Threaded 2500# Fiberglass Down Hole Tubing Nipple

You last purchased this on
 
Fiber Glass System/Smith Fibercast

4-1/2 x 18 in. Threaded 2500# Fiberglass Down Hole Tubing Nipple

  • Fast #
  • Part #NN2540AS018
  • Item #4738068
  • Manufacturer Part #N2540AS-018
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

4-1/2 x 18 in. Threaded 2500# Fiberglass Down Hole Tubing Nipple

  • Fast #
  • Part #NN2540AS018
  • Item #4738068
  • Manufacturer Part #N2540AS-018
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
4-1/2 in
Fitting Sizes:
4-1/2 in
Fitting Type:
Straight
Length:
18 in
Material:
Fiberglass
Pressure Class:
2500#