This product requires certification to purchase.

4 in. Bell End x MNPT Fiberglass Adapter

You last purchased this on
 
Fiber Glass System/Smith Fibercast

4 in. Bell End x MNPT Fiberglass Adapter

  • Fast #
  • Part #N120401910
  • Item #4911874
  • Manufacturer Part #12040-191-0
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

4 in. Bell End x MNPT Fiberglass Adapter

  • Fast #
  • Part #N120401910
  • Item #4911874
  • Manufacturer Part #12040-191-0
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Bell End
End Connection 2:
MNPT
End Connections:
Bell End x MNPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Fiberglass
UL Listed:
Yes