This product requires certification to purchase.

4 in. Bell Fiberglass Saddle

You last purchased this on
 
Fiber Glass System/Smith Fibercast

4 in. Bell Fiberglass Saddle

  • Fast #
  • Part #N0220605400
  • Item #3973153
  • Manufacturer Part #022060-540-0
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

4 in. Bell Fiberglass Saddle

  • Fast #
  • Part #N0220605400
  • Item #3973153
  • Manufacturer Part #022060-540-0
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Bell End
End Connections:
Bell End
Fits Pipe Size:
4 in
Material:
Fiberglass
Tap Size:
4 in