This product requires certification to purchase.

4 in. Spigot x Gasket Fiberglass Adapter

You last purchased this on
 
Fiber Glass System/Smith Fibercast

4 in. Spigot x Gasket Fiberglass Adapter

  • Fast #
  • Part #N12042060
  • Item #1328019
  • Manufacturer Part #1204-206-0
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

4 in. Spigot x Gasket Fiberglass Adapter

  • Fast #
  • Part #N12042060
  • Item #1328019
  • Manufacturer Part #1204-206-0
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Fiberglass