This product requires certification to purchase.

6-5/8 in. Female Fiberglass Flange

You last purchased this on
 
Fiber Glass System/Smith Fibercast

6-5/8 in. Female Fiberglass Flange

  • Fast #
  • Part #NFFF1565
  • Item #7181418
  • Manufacturer Part #FFF1565
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

6-5/8 in. Female Fiberglass Flange

  • Fast #
  • Part #NFFF1565
  • Item #7181418
  • Manufacturer Part #FFF1565
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Fitting Size 1:
6-5/8 in
Fitting Size 2:
6-5/8 in
Fitting Sizes:
6-5/8 in
Flange Type:
Raised Face
Material:
Fiberglass