6-5/8 in. Fiberglass Flange
6-5/8 in. Fiberglass Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6-5/8 in
- Fitting Size 2:
- 6-5/8 in
- Fitting Sizes:
- 6-5/8 in
- Material:
- Fiberglass