6 in. x 30 ft. Fiberglass Pipe
6 in. x 30 ft. Fiberglass Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 30 ft
- Material:
- Fiberglass
- PipeTubing Size:
- 6 in
- UL Listed:
- No