72 x 6-5/8 in. Fiberglass Nipple
72 x 6-5/8 in. Fiberglass Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Size 1:
- 6-5/8 in
- Fitting Sizes:
- 6-5/8 in
- Fitting Type:
- Straight
- Length:
- 72 in
- Material:
- Fiberglass
- Pressure Class:
- 2250#