8 in. x Close Fiberglass Nipple
Red Thread™ HP 16 8 in. x Close Fiberglass Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2992, ASTM D-2996
- Collection:
- Red Thread™ HP 16
- End Connection 1:
- Bell End
- End Connection 2:
- Threaded
- End Connections:
- Bell End x Threaded
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Close, Nipple, Straight
- Material:
- Fiberglass
- Pressure Class:
- 435#