This product requires certification to purchase.

2 x 6 in. Fiberglass Nipple

You last purchased this on
 
Fiber Glass System/Smith Fibercast

Red Thread™ HP 25 2 x 6 in. Fiberglass Nipple

  • Fast #
  • Part #N0120200060
  • Item #7051416
  • Manufacturer Part #0120200060
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fiber Glass System/Smith Fibercast

Red Thread™ HP 25 2 x 6 in. Fiberglass Nipple

  • Fast #
  • Part #N0120200060
  • Item #7051416
  • Manufacturer Part #0120200060
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2992, ASTM D-2996
Collection:
Red Thread™ HP 25
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Nipple, Straight
Length:
6 in
Material:
Fiberglass
Pressure Class:
362#