This product requires certification to purchase.

19-1/2 in. x 102 ft. Biobarrier

You last purchased this on
 
Fiberweb

19-1/2 in. x 102 ft. Biobarrier

  • Fast #
  • Part #F4407006
  • Item #7181037
  • Manufacturer Part #4407-006
3.4 out of 5 Customer Rating
You last purchased this on
 
Fiberweb

19-1/2 in. x 102 ft. Biobarrier

  • Fast #
  • Part #F4407006
  • Item #7181037
  • Manufacturer Part #4407-006
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Length:
102 ft
Material:
Plastic
Material Type:
Polymeric
Waterworks Application:
Water
Width:
19-1/2 in