This product requires certification to purchase.

Cooling Headband in Red

You last purchased this on
 
Fibre Metal Products

Supercool™ Cooling Headband in Red

  • Fast #
  • Part #FFMSCH1RD
  • Item #5051805
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fibre Metal Products

Supercool™ Cooling Headband in Red

  • Fast #
  • Part #FFMSCH1RD
  • Item #5051805
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Produced from a unique, patented composite material designed to absorb and trap water
  • Advanced evaporative cooling technology provides hours of cooling comfort
  • Requires Certification

Specifications

Collection:
Supercool™
Color Finish Name:
Red
Material:
Cotton/Modacrylic Blend
Reusable:
Yes