Visor
Visor
Frequently Purchased Together
Product Details
Product Details
- Specifically tailored for an exact fit
- Angled shapes allow body and head movement
- Added thickness for more protection
- Fits comfortably over other equipment
Specifications
- ANSI:
- ANSI Z87.1
- Brand Model Compatibility:
- Fibre-Metal® F-400, F-500, FH-66, FM-70 and FM-71 Faceshield Brackets
- Color Finish Name:
- Clear
- Height:
- 8 in
- Material:
- Plastic
- Material Type:
- Propionate
- Reusable:
- Yes
- Thickness:
- 0.06 in
- Width:
- 16-1/2 in