4 in. Polyethylene and Stainless Steel Air System
Model FAV 4 in. Polyethylene and Stainless Steel Air System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Power-open, power close
- Very low power requirement
- Very low air flow resistance
- Stainless steel body and gate
- Tear-resistant closed-cell foam rubber seal tested 500K+ cycles
- Seal flammability meets FMVSS-302
- Gas vent damper motor and circuit board certified 100K+ cycles
Documents
Specifications
- AMP:
- 0.07
- Collection:
- Model FAV
- Diameter:
- 4 in
- Energy Star Compliant:
- No
- Gauge (metal):
- 22 ga
- Height:
- 8-7/8 in
- Length:
- 6-1/6 in
- Material:
- Plastic, Stainless Steel
- Product Type:
- Air System
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Volts:
- 24V
- Watts:
- 3 W