This product requires certification to purchase.

-58 to 392 Deg F Thermometer

You last purchased this on
 
Fieldpiece Instruments

-58 to 392 Deg F Thermometer

  • Fast #
  • Part #FSPK1
  • Item #2176920
  • Manufacturer Part #SPK1
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fieldpiece Instruments

-58 to 392 Deg F Thermometer

  • Fast #
  • Part #FSPK1
  • Item #2176920
  • Manufacturer Part #SPK1
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sharp tip for punching through flex duct and hangs easily from a vent or thermostat
  • The 16 detent position grooves hold the rod at virtually at any angle
  • The probe rod folds away simply with no cover sleeve to lose
  • -58° F to 392° F
  • Pull out the probe rod just like you would a pocket knife
  • 6 detent position grooves hold the rod at virtually at any angle
  • One of our most popular instruments for HVAC/R field service
  • Requires Certification

Specifications

Application:
HVACR
Battery Size:
76A
Color Finish Name:
Yellow
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-58 to 392 Deg F