This product requires certification to purchase.

3/8 in 5 ft Vacuum Hose

You last purchased this on
 
Fieldpiece Instruments

3/8 in 5 ft Vacuum Hose

  • Fast #
  • Part #FHV1
  • Item #10185816
  • Manufacturer Part #HV1
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fieldpiece Instruments

3/8 in 5 ft Vacuum Hose

  • Fast #
  • Part #FHV1
  • Item #10185816
  • Manufacturer Part #HV1
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • Rugged Full-Ring Triple Crimp
  • Working pressure 800 (Psi)
  • Burst pressure 4000 (Psi)
  • Permeation barrier (Meets SAE J2196)
  • Fitting size: 3/8" x 3/8"
  • Hose Length: 5 Ft (1.5m)
  • For charging, recovery and evacuation
  • Requires Certification

Documents


Specifications

A2L Compatible:
Yes
CE Approved:
No
Color Finish Name:
Black
Diameter:
3/8 in
ETL Listed:
No
End Connection 1:
Female Flare
End Connections:
Female Flare
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Height:
1 in
Length:
5 ft
Material:
Brass, Plastic, Rubber
Number of Tools Included:
1
Pressure - High:
800
Pressure - Maximum:
4000 psi
Temperature Range:
-20 to 200 °F (-29 C to 93 C)
Tool Type:
Vacuum Hose
Weight:
0.95 lb