6 CFM Vacuum Pump
6 CFM Vacuum Pump
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- On-the-fly oil change in seconds
- In-line four port manifold for easy access
- Backlit oil reservoir to view condition of oil and system
- Sturdy base to stay upright
- Simple-to-use gas ballast with LED indicator
- Water resistant to withstand direct rain
- 15 micron ultimate vacuum
- Anti oil-suck-back keeps oil out of gauges and system
- Port sizes: (1) 1/4", (2) 3/8", (1) 1/2"
Documents
Specifications
- A2L Compatible:
- Yes
- CFM:
- 6 ft3/min
- Capacity:
- 8 oz
- Height:
- 9-1/4 in
- Horsepower:
- 1/3 hp
- Length:
- 16 in
- Pump Stage:
- 2
- RPM:
- 3440
- Tool Type:
- Vacuum Pump
- UL Listed:
- No
- Volts:
- 95/130V
- Weight:
- 29 lb
- Width:
- 11-7/10 in