8 CFM Vacuum Pump
8 CFM Vacuum Pump
-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- In-line four port manifold for easy access
- Portable Light weight 27 lbs
- RunQuick Oil Change System, change oil while pump is running
- Simple-to-use gas ballast with LED indicator
- Anti oil-suck-back keeps oil out of gauges and system
- Smart variable speed DC motor
- Protects against voltage drop
- Easy access to clean the oil view window
- Error message lights
- Power cord management/removal
Specifications
- A2L Compatible:
- Yes
- CFM:
- 8 ft3/min
- Capacity:
- 8 oz
- Color Finish Name:
- Yellow/Black
- Height:
- 12-2/5 in
- Horsepower:
- 3/4 hp
- Length:
- 17-7/10 in
- Material:
- Cast Iron
- Pump Stage:
- 2
- RPM:
- 2500
- Tool Type:
- Vacuum Pump
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 9-1/4 in