Carbon Monoxide Detector
Carbon Monoxide Detector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fast reacting sensor for walk around tests
- Field replaceable sensor
- Fast electrochemical sensor
- Backlight for dark spaces
- Lasts for approximately 2 years
Documents
Specifications
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- CE Approved:
- No
- Color Finish Name:
- Yellow
- Power Source:
- Battery
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 9V