Clamp Meter
Clamp Meter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wireless swivel-head clamp meter
- Job link system compatible
- Three-phase rotation test
- Inrush
- True RMS
- Magnetic hanger
- DC amps and diode for mini-split inverters
- Dual temperature for Delta T
- Swivel clamp to view readings at any angle
- Backlit dial
Specifications
- Application:
- Commercial
- Automatic Shut-Off:
- No
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- CE Approved:
- No
- Color Finish Name:
- Yellow
- Length:
- 1-97/100 in
- Meter Type:
- Clamp Meter
- Power Source:
- Battery
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 32 to 122 Deg F
- UL Listed:
- Yes
- Volts:
- 1000V
- Weight:
- 1.06 lb
- Width:
- 3-13/100 in