Deluxe Silicone Test Lead Kit
Deluxe Deluxe Silicone Test Lead Kit
-
Pick Up: 2 Available in Indianapolis, IN
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Deluxe silicone test lead kit
- The ADK7 deluxe silicone lead is the optimal way to test most electrical parameters you run into during field service
- The kit includes the ADLS2 silicone leads and ASA2 alligator leads plus RCT2 probe tips
- HVAC techs often remove the black probe tip (common) and insert the black alligator lead for an extended reach from ground
- When used with our stick meters, the volts (red) probe tip is inserted into the top of the meter for easy one-handed testing
- Use both alligator extension to perform "No-Hands" tests
- Silicone test leads deliver better performance in temperature extremes than test leads insulated with vinyl
Specifications
- Application:
- HVAC
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Collection:
- Deluxe
- Color Finish Name:
- Black, Red
- Length:
- 3 ft
- Material:
- Plastic
- Material Type:
- Silicone, Vinyl
- Meter Type:
- Test Leads
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Temperature Range:
- 150 Deg C
- UL Listed:
- No