This product requires certification to purchase.

Deluxe Silicone Test Leads

You last purchased this on
 
Fieldpiece Instruments

Deluxe Silicone Test Leads

  • Fast #
  • Part #FADLS2
  • Item #1762607
  • Manufacturer Part #ADLS2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fieldpiece Instruments

Deluxe Silicone Test Leads

  • Fast #
  • Part #FADLS2
  • Item #1762607
  • Manufacturer Part #ADLS2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Deluxe silicone test leads
  • Requires Certification

Specifications

Color Finish Name:
Black, Red
Height:
1 in
Length:
3 ft
Material:
Silicone
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Weight:
0.02 lb
Width:
4 in