Double Valve Core Removal Tool with Sight Glass - A2L Compatible
Double Valve Core Removal Tool with Sight Glass - A2L Compatible
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Know you’ve got it – the VC2G has an integrated sight glass so you visually verify the valve core is engaged before removing it, as well as confirm refrigerant is flowing. A second ball valve on the side port protects your vacuum and pressure gauges.
- Swap 1/4” standard service port fitting with optional 5/16” fitting for mini-splits
- Lock in the valve core in one try – a gasket secures the valve core pin
- Easier removal and insertion against pressure with a comfort spinner – a free-spinning, rubberized, magnetic cap
- Dual ball valves for protecting test gauges and using multiple hose lines
- Vacuum-rated to 20 microns
- A2L Compatible
- 1/4? Female service port fitting standard, 5/16” fitting optional
- 1/4” Male side port with removable valve core
- Vacuum rating: 20 microns / 0.027 millibar / 0.020 Torr
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass, Black
- Depth:
- 2-63/100 in
- End Connection 1:
- Female
- End Connection 2:
- Male
- End Connections:
- Female x Male
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 5-3/50 in
- Length:
- 2-63/100 in
- Pressure - Maximum:
- 800 psi
- Product Type:
- Valve Core Removal Tool
- Size:
- 5-3/50 in x 2-63/100 in x 1-1/2 in
- Width:
- 1-1/2 in