Package Quantity Info:
Each: 1-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Accuracy: ± 4° F
- Maintains temperature between ±1 ° F after field calibration
- Thermocouple conductors: K-type nickle chromium/nickel aluminum
- Calibration and atmosphere will affect maximum useful temperature in applications
Documents
Specifications
- Length:
- 36 in
- Material:
- Nickel Aluminum, Nickel Chromium
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Temperature Range:
- -50 to 400 Deg F (-46 to 204 Deg C)