Frequently Purchased Together
Product Details
Product Details
- A2L Compatible
- Rugged Full-Ring Triple Crimp
- Working pressure 800 (Psi)
- Burst pressure 4000 (Psi)
- Customizable Hose Color Tags Included
- Permeation barrier (Meets SAE J2196)
- Fitting size: 1/4" x 1/4"
- Hose Length: 5 Ft (1.5m)
- For charging, recovery and evacuation
Documents
Specifications
- A2L Compatible:
- Yes
- CE Approved:
- No
- Color Finish Name:
- Black
- Diameter:
- 1/4 in
- ETL Listed:
- No
- End Connection 1:
- Female Flare
- End Connection 2:
- Female Flare
- End Connections:
- Female Flare
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 2 in
- Length:
- 5 ft
- Material:
- Brass, Plastic, Rubber
- Material Type:
- Nylon, Polyester
- Maximum Temperature:
- 200
- Number of Tools Included:
- 3
- Package Quantity:
- Set of 3
- Pressure - High:
- 800
- Pressure - Maximum:
- 4000 psi
- Product Type:
- Hose
- Temperature Range:
- -20 to 200 °F (-29 C to 93 C)
- Tool Type:
- Refrigerant Hose Set
- Valve Type:
- Ball Valve
- Weight:
- 1.85 lb