This product requires certification to purchase.

You last purchased this on
 
Fieldpiece Instruments

  • Fast #
  • Part #FHR3L
  • Item #10185813
  • Manufacturer Part #HR3L
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fieldpiece Instruments

  • Fast #
  • Part #FHR3L
  • Item #10185813
  • Manufacturer Part #HR3L
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A2L Compatible
  • Rugged Full-Ring Triple Crimp
  • Working pressure 800 (Psi)
  • Burst pressure 4000 (Psi)
  • Customizable Hose Color Tags Included
  • Permeation barrier (Meets SAE J2196)
  • Fitting size: 1/4" x 1/4"
  • Hose Length: 5 Ft (1.5m)
  • For charging, recovery and evacuation
  • Requires Certification

Documents


Specifications

A2L Compatible:
Yes
CE Approved:
No
Color Finish Name:
Black
Diameter:
1/4 in
ETL Listed:
No
End Connection 1:
Female Flare
End Connection 2:
Female Flare
End Connections:
Female Flare
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Height:
2 in
Length:
5 ft
Material:
Brass, Plastic, Rubber
Material Type:
Nylon, Polyester
Maximum Temperature:
200
Number of Tools Included:
3
Pressure - High:
800
Pressure - Maximum:
4000 psi
Product Type:
Hose
Temperature Range:
-20 to 200 °F (-29 C to 93 C)
Tool Type:
Refrigerant Hose Set
Weight:
1.55 lb