Frequently Purchased Together
Product Details
Product Details
- Non-contact voltage function is sensitive enough to detect 24VAC on thermostats
- Silicone wire insulation on the leads means they will stay flexible in cold weather and will not melt if bumped by a soldering iron
- Rugged ABS case with rubberized bumpers, built-in magnetic hangers, built-in lead storage, an ergonomic shape, and auto power-off to conserve battery life
- Includes expandable manual ranging stick multimeter for HVAC/R, 400A amp clamp accessory, deluxe Silicone test leads, short alligator lead extensions, deluxe meter case, 9V battery and operator’s manual
- Temperature measurement will be accurate even in fast changing environments because of excellent temperature compensation
Specifications
- AMP:
- 400
- Application:
- HVACR
- Automatic Shut-Off:
- Yes
- Battery Size:
- 9V
- Battery Type:
- Alkaline
- CE Approved:
- Yes
- Height:
- 11-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Meter Type:
- Multimeter
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Temperature Range:
- 32 to 122 Deg F (0 to 50 Deg C)
- UL Listed:
- Yes