Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Smart, variable speed 1 hip motor
- Starts and runs easily with lower voltage
- Minimizes liquid slugging and maximizes vapor recovery
- Easy access ports
- Water-resistant to withstand direct rain
Specifications
- CE Approved:
- No
- Color Finish Name:
- Black, Yellow
- ETL Listed:
- No
- Horsepower:
- 1 hp
- NSF Certified:
- No
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 3000
- Tool Type:
- Digital Recovery Machine
- Volts:
- 95-130V
- Weight:
- 22 lb