Folding Pocket In-Duct Thermometer
Folding Pocket In-Duct Thermometer
-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Accuracy: ±1.8°F
- Temperature range: -58°F to 392°F (-50°C to 200°C)
- Hangs in a duct or on a grille
- Large display shows min/max/hold
- Battery life of 8,000 hours on a single AA battery with auto power off function
- Measures °F/°C
Documents
Specifications
- Automatic Shut-Off:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Color Finish Name:
- Yellow
- Material:
- Stainless Steel
- Power Source:
- Battery
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- -58 to 392 Deg F