Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dual display
- Inrush current
- Non contact voltage
- Microamps DC
- Fifty mega ohm with .01 resolution
- Continuity
- Diode test
Specifications
- AMP:
- 0.4
- Application:
- HVACR
- Automatic Shut-Off:
- Yes
- CE Approved:
- No
- Height:
- 233 mm
- Meter Type:
- Clamp Meter
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 32 to 122 Deg F (0 to 50 Deg C)
- UL Listed:
- UL 61010-031
- Volts:
- 9V
- Weight:
- 315 g
- Width:
- 79 mm