Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easily calibrate any adjustable pressure switch
- Measures gas, static, and differential pressure
- Great for diagnosing furnace performance
Documents
Specifications
- Application:
- HVACR
- Automatic Shut-Off:
- Yes
- Battery Type:
- Alkaline
- CE Approved:
- No
- Meter Type:
- Manometer
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 32 to 118 Deg F (0 to 48 Deg C)
- UL Listed:
- No
- Volts:
- 9V