Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heavy Duty with Premium Performance
- Solid aluminum construction
- Rubber grip pad to hold refrigerant tanks
- Hands-free testing with magnetic hat
- Flat top bumpers for large tanks
- Water resistant IP55
- Measure up to 252 lb
- 200 Hour platform battery life
- Remote stores safely in platform
Specifications
- Allowable Load:
- 252 lb
- Battery Size:
- AA, 9V
- Battery Type:
- Alkaline
- CE Approved:
- Yes
- Capacity:
- 252 lb
- Color Finish Name:
- Black, Yellow
- Material:
- Aluminum
- Power Source:
- Battery
- Tool Type:
- Scale