This product requires certification to purchase.

Gun Style IR Thermometer

You last purchased this on
 
Fieldpiece Instruments

Gun Style IR Thermometer

  • Fast #
  • Part #FSIG1
  • Item #2408473
  • Manufacturer Part #SIG1
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fieldpiece Instruments

Gun Style IR Thermometer

  • Fast #
  • Part #FSIG1
  • Item #2408473
  • Manufacturer Part #SIG1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 10:1 field of view
  • The bright blue backlight and laser guide make taking fast and accurate temperature readings easier, better and faster
  • Includes a protective lens cap and body wrap
  • Auto-power off to conserve battery life
  • Has a temperature range of -22° to 1022° F
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Height:
1-13/20 in
Length:
5-83/100 in
Power Source:
Battery
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-22 to 1022 Deg F (-30 to 550 Deg C)
Volts:
9V
Weight:
157 g
Width:
4-13/100 in