Heated Diode Refrigerant Leak Detector
Heated Diode Refrigerant Leak Detector
Frequently Purchased Together
Product Details
Product Details
- Triggers on all CFCs, HFCs, HCFCs and blends
- Can detect leaks smaller than 0.1 oz/year, which exceeds the toughest SAE J1627 standards
- The battery delivers 15 hours of use per charge and works while charging
- Filter system helps protect the sensor from moisture and other contaminants
- Comes with a built in replacement filter that blocks moisture and harmful particulates, and has a manual or automatic "Zeroing" function to ensure the best sensitivity possible by cancelling out background contamination
- Rugged boot, ergonomic fit, audible and visual alarms, and a magnetic hanger
- Includes advanced refrigerant leak detector, 5 O-rings, 10 replacement filters, 9" flex-probe extension, rigid extension probe, blow-molded case and operator’s manual
Specifications
- A2L Compatible:
- Yes
- Application:
- HVAC, Refrigerant
- Color Finish Name:
- Yellow
- Size:
- 60 oz
- Tool Type:
- Leak Detector