Infrared Refrigerant Leak Detector
Infrared Refrigerant Leak Detector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Infrared sensor - lasts 10 years
- Detects Refrigerants: HFC, HCFC, CFC, HFOs, and blends
- Large backlit LCD to see information about the leak
- Lighted LED tip
- Rechargeable battery with USB-C port, and cord included
- 10 hours of battery life
- Water & Impact Resistant
- Replaceable all in one filter tips
- Rugged, Compact, Portable
- Auto Power off
Specifications
- Application:
- HVAC, Refrigerant
- Battery Size:
- 2550 mAh
- Color Finish Name:
- Yellow/Black
- Size:
- 14 oz
- Temperature Range:
- 32 to 104 Deg F
- Tool Type:
- Leak Detector