Job Link®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wireless Charge and Air Kit
- 350+ Wireless Range
- Direct Connection to Job Link App
- Instant pipe readings with Rapid Rail™ Sensor Technology
- Configurable psychrometers with flexible probe and sliding magnet
- Pressures auto calibrate at any elevation
Documents
Specifications
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Collection:
- Job Link®
- Color Finish Name:
- Black, Yellow
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- -50 to 257 Deg F (-46 to 125 Deg C)