Flex Psychrometer Probe®
Job Link® Flex Psychrometer Probe®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 1 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dual in-duct psychrometer
- Simultaneous in-duct supply and return evap readings
- Temp splits, target evap exit temp, and enthalpy change
- Supply and return wet and dry bulb at one time
- Rapid Rail™ thermocouple technology
- Clamp stabilizes in 3 seconds
- Flex wand psychrometer with powerful magnet
Specifications
- AMP:
- 24
- Battery Size:
- AAA
- CE Approved:
- Yes
- Collection:
- Job Link®
- Color Finish Name:
- Yellow
- Diameter:
- 9/25 in
- Length:
- 9-1/4 in
- Material:
- Plastic
- Power Source:
- Battery
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.33 lb