This product requires certification to purchase.

Large Single Meter Case

You last purchased this on
 
Fieldpiece Instruments

Large Single Meter Case

Brand image
You last purchased this on
 
Fieldpiece Instruments

Large Single Meter Case

  • Fast #
  • Part #FANC7
  • Item #3379855
  • Manufacturer Part #ANC7
4.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Large single meter case
  • Requires Certification

Specifications

Brand Model Compatibility:
Fieldpiece SC 60/70 Meter Case
Height:
11 in
Material:
Plastic
Material Type:
Nylon
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Width:
3 in


Call for Pricing
Call for Pricing