Non-contact Voltage Detector
Non-contact Voltage Detector
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Non contact voltage pen
Specifications
- Application:
- HVACR
- Automatic Shut-Off:
- Yes
- Battery Size:
- AAA
- CE Approved:
- No
- Color Finish Name:
- Yellow
- Height:
- 1/10 in
- Length:
- 7-1/2 in
- Meter Type:
- Voltage Detector
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 24/440V
- Weight:
- 0.1 lb
- Width:
- 5 in