Pocket Extend Light
Pocket Extend Light
Frequently Purchased Together
Product Details
Product Details
- Lighted mirror extension tool
Documents
Specifications
- Color Finish Name:
- Silver
- Length:
- 10 in
- Light Bulb Type:
- LED
- Material:
- Glass
- Power Source:
- Battery
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov