Service Tool Bag
Service Tool Bag
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Test and assess with 1 compact bag
- Compact design, sturdy construction
- Rugged, elevated tool rack
- Padded meter pockets
- Quick carry single strap
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Height:
- 19 in
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- 1680D Ballistic Nylon
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 14 in x 6 in x 19 in
- Tool Storage Type:
- Tool Bag
- UL Listed:
- No
- Weight:
- 5 lb
- Width:
- 6 in
- Work Load Limit:
- 40 lb