This product requires certification to purchase.

Wireless Vacuum Gauge

You last purchased this on
 
Fieldpiece Instruments

Wireless Vacuum Gauge

  • Fast #
  • Part #FMG44
  • Item #9403239
  • Manufacturer Part #MG44
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fieldpiece Instruments

Wireless Vacuum Gauge

  • Fast #
  • Part #FMG44
  • Item #9403239
  • Manufacturer Part #MG44
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Rugged and loaded
  • Rate calculator
  • Alarms and stopwatch
  • Schrader depressor
  • Requires Certification

Specifications

Battery Size:
AA
End Connection 1:
Male SAE
End Connections:
Male SAE
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Pressure - High:
500
Pressure - Maximum:
870 psi
Temperature Range:
14 to 122 Deg F
Weight:
0.66 lb