60W 35-Light Candelabra E-12 LED Pendant Light in Gold
Foret 60W 35-Light Candelabra E-12 LED Pendant Light in Gold
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Foret
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 30-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 120
- Material:
- Crystal
- Minimum Height:
- 56 in
- Number of Lights:
- 35
- Overall Height:
- 200 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 110V
- Watts:
- 2100 W
- Width:
- 71 in