This product requires certification to purchase.

2-3/4 x 8 in. Top Pop-up Round Lavatory Drain with Overflow in Matte Black

You last purchased this on
 
Jaclo Industries

2-3/4 x 8 in. Top Pop-up Round Lavatory Drain with Overflow in Matte Black

  • Fast #
  • Part #J828-MBK
  • Item #3849640
  • Manufacturer Part #828-MBK
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaclo Industries

2-3/4 x 8 in. Top Pop-up Round Lavatory Drain with Overflow in Matte Black

  • Fast #
  • Part #J828-MBK
  • Item #3849640
  • Manufacturer Part #828-MBK
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Round contemporary finger touch top 2 3/4"
  • Drain can be opened or closed in basin
  • Replaces standard pop-ups and p.o. plugs with rubber stoppers
  • Fits 1 1/2" opening (standard flange)
  • With overflow
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2015
CSA Certified:
CSA B125.2 2015
Color Finish Name:
Matte Black
Drain Opening:
1-1/4 in
IAPMO Listed:
No
Overflow Included:
Yes
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Strainer Diameter:
2-3/4 in
Tailpiece Length:
8 in
Tailpiece Style:
Straight