This product requires certification to purchase.

Finish Powerball Dishwasher Tabs in Fresh Scent 94 Count 4 / Cs

Finish®

Finish Powerball Dishwasher Tabs in Fresh Scent 94 Count 4 / Cs

  • Fast #
  • Part #RAC97330CT
  • Item #9894392
  • Manufacturer Part #97330
5 out of 5 Customer Rating
Brand image
Finish®

Finish Powerball Dishwasher Tabs in Fresh Scent 94 Count 4 / Cs

  • Fast #
  • Part #RAC97330CT
  • Item #9894392
  • Manufacturer Part #97330
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • No need to pre-soak or pre-rinse
  • Cuts through grease and scrubs away burnt and dried-on food
  • Removes tough stains like tea and coffee
  • Easy-to-use, pre-measured dishwasher tablets with clean, fresh scent
  • Individually wrapped
  • Safe for septic systems
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue, White
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
8-22/25 in
Length:
12-47/50 in
Package Quantity:
Case of 4
SCAQMD Compliant:
Yes
Size:
94 Tablets
UPC:
051700973309
Width:
8-63/100 in