2-1/2 x 1-1/2 in. Female x Male Cast Brass Reducing Union
2-1/2 x 1-1/2 in. Female x Male Cast Brass Reducing Union
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM E-119-97
- End Connection 1:
- Female
- End Connection 2:
- Male
- End Connections:
- Female x Male
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2-1/2 in x 1-1/2 in
- Fitting Type:
- Reducing, Union
- Material:
- Cast Brass