This product requires certification to purchase.

2-1/2 x 2-1/2 in. Swivel Adapter with Ball Bearing & Screw

You last purchased this on
 
Fire-End & Croker

2-1/2 x 2-1/2 in. Swivel Adapter with Ball Bearing & Screw

  • Fast #
  • Part #F6450CB01
  • Item #4067751
  • Manufacturer Part #6450CB01
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fire-End & Croker

2-1/2 x 2-1/2 in. Swivel Adapter with Ball Bearing & Screw

  • Fast #
  • Part #F6450CB01
  • Item #4067751
  • Manufacturer Part #6450CB01
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Material:
Brass
Product Type:
Swivel Adapter