This product requires certification to purchase.

4 x 5 in. FNPT x Storz Aluminum Inlet

You last purchased this on
 
Fire-End & Croker

Model 6352 4 x 5 in. FNPT x Storz Aluminum Inlet

  • Fast #
  • Part #F6352
  • Item #3303135
  • Manufacturer Part #6352
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fire-End & Croker

Model 6352 4 x 5 in. FNPT x Storz Aluminum Inlet

  • Fast #
  • Part #F6352
  • Item #3303135
  • Manufacturer Part #6352
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • An auxiliary inlet connection to supplement the water supply to a fire protection system
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Collection:
Model 6352
End Connection 1:
FNPT
End Connection 2:
Storz
End Connections:
FNPT x Storz
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
5 in
Fitting Sizes:
4 in x 5 in
Material:
Aluminum
NSF Certified:
No
Product Type:
Auxiliary Inlet
UL Listed:
No
Weight:
13 lb