This product requires certification to purchase.

1/8 in. Mild Steel Arc Welding Electrode

You last purchased this on
 
Firepower®

1/8 in. Mild Steel Arc Welding Electrode

  • Fast #
  • Part #T14400135
  • Item #7331778
  • Manufacturer Part #1440-0135
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Firepower®

1/8 in. Mild Steel Arc Welding Electrode

  • Fast #
  • Part #T14400135
  • Item #7331778
  • Manufacturer Part #1440-0135
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Firepower 1/8" 5 lb. box
  • Type 6013
  • Premium AWS Class E-6013, Mild steel type
  • Designed for General Purpose
  • AC or DC, reverse polarity
  • All position electrode
  • 60,000 PSI tensile strength
  • Requires Certification

Specifications

Brand Model Compatibility:
6013
Diameter:
1/8 in
Fits Pipe Size:
1/8 in
Length:
14 in
Material:
Mild Steel
Product Type:
Electrode
Size:
1/8 in
Thickness:
1/8 in
Weight:
5 lb