Torch Kit for Victor Turbo Torch FP-135 MIG 115V 135A Thermal ARC Welding System
Torch Kit for Victor Turbo Torch FP-135 MIG 115V 135A Thermal ARC Welding System
Product Details
Product Details
- 135 amp maximum output
- 40% duty cycle at 90 amps
- Range: 20 - 135 amps
- Maximum plate thickness: 1/4"
- Wire diameter .023" - .035"
- Weight: 56 lbs
Documents
Specifications
- Application:
- Welding
- Brand Model Compatibility:
- Firepower FP-135 MIG
- Color Finish Name:
- Red
- Height:
- 12-3/4 in
- Length:
- 17-7/20 in
- Material:
- Mild Steel, Brass
- Number of Pieces:
- 6 Piece
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 56 lb
- Width:
- 9-3/4 in